DESCRIPTION

  • Furnished with strainer
  • Recommended for a variety of water service lines including residential and commercial irrigation, swimming pools, and cooling tower water
  • Supplied with brass closure plug

Wilkins Regulator 300 psi Bronze FNPT Wye Strainer

WSXL

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASTM Specifications
ASTM B-584
End Connection 1
FNPT
End Connection 2
FNPT
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Size 3
3/8 in
Height
3 in
Lead Law Compliant
Yes
Length
3-1/4 in
Material
Cast Bronze, Stainless Steel
Material Type
300L
Maximum Pressure
300 psi
Maximum Temperature
180
Mesh Size
20
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61 Annex G
Pressure Class
300#
Recommended Valve Application
Water
Size
1/2 in x 3/8 in x 3/8 in