DESCRIPTION

  • Designed for residential domestic water applications
  • Integral strainer is easily cleaned with the removal of a single cap
  • Most suitable for systems requiring frequent cleaning because of sediment and debris

Wilkins Regulator 300 psi Copper Sweat Rubber Pressure Reducing Valve

W600XLC

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-16, ASTM B-584
CSA Certified
Yes
End Connection 1
Copper Sweat
End Connection 2
Copper Sweat
Height
6-1/4 in
IAPMO Listed
Yes
IsAcceptableImage
Lead Law Compliant
Yes
Length
4-1/2 in
Material
Rubber, Stainless Steel
Material Type
300L
Maximum Pressure
300 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Seat Material
Stainless Steel
Valve Size
1/2 in
Valve Type
Pressure Reducing Valves

Starting at
$190.46
EACH
  • QUANTITY