DESCRIPTION

  • Designed for residential domestic water applications
  • Integral strainer is easily cleaned with the removal of a single cap

Wilkins Regulator Model 600XL 300 psi Union x FNPT Pressure Reducing Valve

W610XL

Valve Size:

3/4 in

SPECIFICATIONS

ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-371, ASTM B-584
CSA Certified
Yes
Collection
Model 600XL
End Connection 1
FNPT Union
End Connection 2
FNPT
End Connections
FNPT Union x FNPT
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Cast Bronze
Maximum Pressure
300 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Seat Material
Stainless Steel
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves

Starting at
$281.4
EACH
  • QUANTITY