FNPT Bronze 3/4 in. 125 psi BFP Vacuum Breaker
35XL FNPT Bronze 3/4 in. 125 psi BFP Vacuum Breaker
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Back siphonage is prevented in an economically sound way
- Ideal for irrigation and laboratory applications
- 4 in. size provides quick and easy installation
- IAPMO® Listed
- ASSE® Listed 1
- CSA® Certified
- Low-lead law compliant
- Lead-free cast bronze body
- 3/4" to 2" sizes provide quick and easy installation
- ANSI 372 by IAPMO R&T
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1001
- CSA Certified:
- CSA
- Collection:
- 35XL
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 17-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 15-1/2 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Origin:
- Domestic
- Overall Depth:
- 15-1/2 in
- Overall Height:
- 17-1/2 in
- Overall Length:
- 15-1/2 in
- Overall Width:
- 14 in
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- Size:
- 3/4 in
- Valve Size:
- 3/4 in
- Weight:
- 27 lb
- Weight Capacity:
- 14 lb
- Width:
- 14 in
- cUPC Certified:
- No