DESCRIPTION

  • No threads or taps in body or cover, eliminating exposure to corrosion
  • Single access cover reduces maintenance down time
  • Used in high health hazard applications and all market segments
  • With grooved x grooved butterfly valves with integral supervisory switches

Wilkins Regulator Reduced Port Principle Assembly with Butterfly Valve

W375ABGVIC

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
ASSE Standards
ASSE 1013
ASTM Specifications
ASTM A-276
AWWA Specifications
AWWA C-606
CSA Certified
Yes
Coating
Epoxy
End Connection 1
Grooved
Height
20-1/8 in
Lead Law Compliant
Yes
Length
33-1/4 in
Material
Ductile Iron
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes
Valve Size
4 in
Width
12-1/2 in

Starting at
Call for Pricing
  • QUANTITY