• Cart

Wilkins Regulator 375AR Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer W375ARBFVBDOM

DESCRIPTION

  • Designed to replace old, long lay length reduced pressure principle assemblies
  • Reduces the cost of assembly replacement
  • Zurn Wilkins® compound check provides low headloss

Wilkins Regulator 375AR Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

W375ARBFVBDOM

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61 Annex G, ANSI B16.1 Class 125
ASSE Standards
ASSE 1013
ASTM Specifications
ASTM A-276, ASTM A-536 Grade 4
AWWA Specifications
AWWA C-511, AWWA C-550
CSA Certified
Yes
Coating
Epoxy
Collection
375AR
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Lead Law Compliant
Yes
Length
40-1/2 in
Material
Ductile Iron
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61 Annex G
Number of Handles
Two Handle
Recommended Valve Application
Water
UL Listed
Yes
Valve Operator
Wheel Handle
Valve Seat Material
EPDM
Valve Size
4 in
Valve Type
Backflow Preventer

Starting at
Call for Pricing
  • QUANTITY