• Cart

Wilkins Regulator 375AR Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer W375ARNRSB

DESCRIPTION

  • Designed to replace old, long lay length reduced pressure detector assemblies
  • For drop-in replacements installed between the backflow valve and the outlet shut-off valve
  • Modular check design
  • Provides protection where a potential health hazard exists
  • Reduces the cost of assembly replacement
  • Single access cover reduces maintenance down time
  • With flanged end NRS gate valves
  • Zurn Wilkins® compound check provides low headloss

Wilkins Regulator 375AR Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

W375ARNRSB

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B16.1
ASSE Standards
ASSE 1013
ASTM Specifications
ASTM A-276, ASTM A-536
AWWA Specifications
AWWA C-511
CSA Certified
Yes
Coating
Epoxy
Collection
375AR
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Lead Law Compliant
Yes
Length
62-1/4 in
Material
Ductile Iron
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Recommended Valve Application
Water
UL Listed
Yes
Valve Operator
Wheel Handle
Valve Seat Material
EPDM
Valve Size
4 in
Valve Stem
Non-rising Valve Stem
Valve Type
Backflow Preventer

Starting at
Call for Pricing
  • QUANTITY