• Cart

DESCRIPTION

  • For high hazard applications in all market segments
  • Improved compound check design yields very low headloss
  • Lower maintenance costs from corrosion resistance
  • Short lay length for small space installation
  • With grooved x grooved butterfly valves with integral supervisory switches
  • With integral by-pass consisting of a water meter in series with a reduced pressure principle assembly backflow preventer

Wilkins Regulator 375ASTDA Stainless Steel Flanged 175 psi Backflow Preventer

W375ASTDABGVIC

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B16.1
ASSE Standards
ASSE 1013
ASTM Specifications
ASTM A-276, ASTM B-536
AWWA Specifications
AWWA C-511, AWWA C-550, AWWA C-606
CSA Certified
Yes
Collection
375ASTDA
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
Yes
Height
17-3/4 in
IAPMO Listed
Yes
Length
31-7/8 in
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
UL Listed
Yes
Valve Size
2-1/2 in
Valve Type
Backflow Preventer
Width
19-1/4 in

Starting at
Call for Pricing
  • QUANTITY