DESCRIPTION

  • Alloy body and composite bell
  • Corrosion-resistant acetal cartridge
  • Corrosion-resistant and easy to repair
  • Integral strainer makes this device most suitable for residential and commercial water systems that require frequent cleaning of sediment and debris
  • Replaceable acetal cartridge with integral strainer
  • Short lay length makes for easy retrofit

Wilkins Regulator 400 psi Double Union PEX Cast Bronze Pressure Reducing Valve

WNR3XLDUPEX

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1, ANSI B16.22
ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-584
CSA Certified
Yes
End Connection 1
Double Union PEX
End Connection 2
Double Union Pex
Height
6-1/4 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
5-3/8 in
Material
Cast Bronze, Delrin™, Rubber
Material Type
Buna-N
Maximum Pressure
400 psi
Maximum Temperature
140
Mesh Size
20
NSF Certified
Yes
NSF Specifications
NSF 372
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$118.24
EACH
  • QUANTITY