• Cart

DESCRIPTION

  • Individual access covers for ease of repair
  • Provides high hazard backflow protection in all market segments
  • With bronze wye strainer

Wilkins Regulator 975XL Cast Bronze Threaded 175 psi Backflow Preventer

W975XLS

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASSE Standards
ASSE 1013
ASTM Specifications
ASTM B-584
AWWA Specifications
AWWA C-511
CSA Certified
Yes
Collection
975XL
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Height
20 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
9-4/5 in
Material
Cast Bronze
Maximum Pressure
175 psi
Maximum Temperature
180
NSF Certified
Yes
Number of Handles
Two Handle
UL Listed
Yes
Valve Operator
Lever Handle
Valve Seat Material
Silicone
Valve Size
1-1/4 in
Valve Type
Backflow Preventer
Weight
30
Width
12 in

Starting at
Call for Pricing
  • QUANTITY