• Cart

DESCRIPTION

  • AWWA C-511 compliant
  • Lead Free Cast bronze construction

Wilkins Regulator 975XL2 Cast Bronze FNPT 175 psi Backflow Preventer

W975XL2SAG

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1
ASSE Standards
ASSE 1013
ASTM Specifications
ASTM B-584
AWWA Specifications
AWWA C-511
CSA Certified
Yes
Collection
975XL2
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1/2 in
Height
7 in
Lead Law Compliant
Yes
Length
11-1/10 in
Material
Cast Bronze
Maximum Pressure
175 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Two Handle
Recommended Valve Application
Water
UL Listed
Yes
Valve Seat Material
Plastic
Valve Size
1/2 in
Valve Type
Backflow Preventer
Weight
7.5
Width
7-1/2 in

Starting at
$678.04
EACH
  • QUANTITY