DESCRIPTION

  • Designed for use with reduced pressure principle backflow preventers

Wilkins Regulator Air Gap Regulator Air Gap

WAG8

Range in :

SPECIFICATIONS

ANSI Specifications
ANSI A112.1.2
ASME Specifications
ASME A112.1.2
CARB OTC LEED Compliant
No
End Connection 1
NPT
Fitting Size 1
1 in
GSA Approved
No
Height
4 in
IAPMO Listed
No
Length
3-1/2 in
Material
Cast Iron, Plastic, Steel
Material Type
Nylon
Range in
1/2 in - 1/4 in
Size
1 in
Width
2-1/2 in

Starting at
Call for Pricing
EACH
EACH
  • QUANTITY