DESCRIPTION

  • Prevents a cross connection between the drain and potable supply
  • Provides a means of attaching a drain line to an RP

Wilkins Regulator Air Gap Adaptor Fitting

WAG7

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.1.2
ASME Specifications
ASME A112.1.2
ASTM Specifications
ASTM A-112.1.2
CARB OTC LEED Compliant
No
Color Finish
Grey
Color Finish Category
Greys
End Connection 1
NPT
Fitting Size 1
4 in
GSA Approved
No
Height
16 in
IAPMO Listed
No
Length
11 in
Material
Cast Iron, Epoxy Coated Cast Iron, Plastic, Steel
Material Type
Nylon
Size
4 in
Width
7 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY