DESCRIPTION

  • Code mandated device that is necessary when installing a drain line to the relief valve on a reduced pressure principal assembly
  • Prevents a cross connection between the drain and potable supply
  • Provides a means of attaching a drain line to an RP

Wilkins Regulator Air Gap Regulator

WAG12

Range in :

2 in - 1-1/4 in

SPECIFICATIONS

ANSI Specifications
ANSI A112.1.2
ASME Specifications
ASME A112.1.2
CARB OTC LEED Compliant
No
End Connection 1
IPS Slip
Fitting Size 1
3 in
GSA Approved
No
Height
8 in
IAPMO Listed
No
Length
8 in
Material
Cast Iron, Plastic, Steel
Material Type
Nylon
Range in
2 in - 1-1/4 in
Size
3 in
Width
6-1/2 in

Starting at
$83.97
EACH
  • QUANTITY