DESCRIPTION

  • For use with irrigation, industrial, tempered and other non-potable service pressure vacuum breakers

Wilkins Regulator Backflow Repair Kit

WRK2720A

Valve Size:

1-1/4 in - 2 in

SPECIFICATIONS

FM Approved
No
Lead Law Compliant
Yes
Material
Bronze
NSF Certified
No
UL Listed
No
Valve Size
1-1/4 in - 2 in

Starting at
$126.82
EACH
  • QUANTITY