DESCRIPTION

  • Designed for installation at the point of use
  • Designed for installation at the point of use to assist in the prevention of scalding
  • Integral check valves
  • Multiple tailpiece options provides installation flexibility
  • Suitable for multiple fixtures

Wilkins Regulator Aqua-Gard® Barbed Thermostatic Mixing Valve

WZW1070XLPEX

Valve Size:

1/2 in

SPECIFICATIONS

CSA Certified
Yes
Collection
Aqua-Gard®
End Connection 1
Barbed
Flow Rate
10 gpm
Height
5-9/16 in
Lead Law Compliant
Yes
Length
5-9/16 in
Material
Brass, Bronze, Plastic, Stainless Steel
Material Type
300L, PEX
Maximum Pressure
145 psi
Maximum Temperature
195
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Recommended Valve Application
Water
Valve Size
1/2 in
Valve Type
Thermostatic Mixing Valves

Starting at
$297.39
EACH
  • QUANTITY