DESCRIPTION

  • All stainless steel construction
  • Includes silicon rubber check valve discs
  • Prevents backflow of carbonated water
  • SAE flare or IPS connections

Wilkins Regulator Carbonated Beverage Backflow Preventer with Vent

W740

Valve Size:

3/8 in

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASSE Standards
ASSE 1022
Application
Carbonated Beverage Machines
End Connection 1
Threaded
Lead Law Compliant
Yes
Length
3-1/4 in
Material
Stainless Steel
Maximum Pressure
150 psi
Maximum Temperature
130
NSF Certified
Yes
NSF Specifications
NSF 372
Valve Size
3/8 in
Valve Type
Backflow Preventers
Width
1 in

Starting at
$155.35
EACH
  • QUANTITY