DESCRIPTION

  • First cam check assembly
  • Includes o-ring, poppet retainer, washer, and seat assembly number 2 poppet

Wilkins Regulator Check Assembly

W3709300

Valve Size:

2-1/2 in - 4 in

SPECIFICATIONS

Brand Model Compatibility
Wilkins Regulator 475 Series Backflow
FM Approved
No
GSA Approved
No
Lead Law Compliant
Yes
NSF Certified
No
Valve Size
2-1/2 in - 4 in

Starting at
$549.21
EACH
  • QUANTITY