DESCRIPTION

  • Alloy body and composite bell
  • Corrosion-resistant acetal cartridge
  • Corrosion-resistant and easy to repair
  • Integral strainer makes this device most suitable for residential and commercial water systems that require frequent cleaning of sediment and debris
  • Replaceable acetal cartridge with integral strainer
  • Short lay length makes for easy retrofit

Wilkins Regulator CPVC Union x FNPT Pressure Reducing Valve

WNR3XLCPVC

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61-G
ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-584
CSA Certified
Yes
End Connection 1
Union
End Connection 2
FNPT
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
100 psi
Maximum Temperature
140
NSF Certified
Yes
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves

Starting at
Call for Pricing
  • QUANTITY