DESCRIPTION

  • Alloy body and composite bell
  • Corrosion-resistant acetal cartridge
  • Corrosion-resistant and easy to repair
  • Integral strainer makes this device most suitable for residential and commercial water systems that require frequent cleaning of sediment and debris
  • Replaceable acetal cartridge with integral strainer
  • Short lay length makes for easy retrofit

Wilkins Regulator CPVC x Double Union Pressure Reducing Valve

WNR3XLDUCPVC

Valve Size:

SPECIFICATIONS

End Connection 1
CPVC
End Connection 2
Double Union
Height
6-1/4 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY