• Cart

DESCRIPTION

  • Approved in horizontal and vertical positions
  • Lowest life cycle costs in the backflow industry
  • Modular check design
  • Single access cover reduces maintenance down time
  • With flanged end outside stem and yoke gate valves
  • With integral by-pass consisting of a water meter in series with a double check backflow preventer
  • Zurn Wilkins® compound check provides low headloss

Wilkins Regulator Double Check Detector Assembly with Outside Stem and Yoke Valve

W350DALFM

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASSE Standards
ASSE 1048
CSA Certified
Yes
Coating
Epoxy
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
28-3/10 in
Lead Law Compliant
Yes
Length
36-4/5 in
Material
Ductile Iron
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Recommended Valve Application
Water
UL Listed
Yes
Valve Size
3 in
Valve Type
Check Valves
Weight
267
Width
19-3/10 in

Starting at
Call for Pricing
  • QUANTITY