DESCRIPTION

  • Cartridge design provides easy repair
  • Corrosion-resistant replaceable cartridge with integral strainer
  • Rugged and easy to repair
  • Sealed cage bell housing and stainless steel adjusting screw
  • Well suited for residential applications

Wilkins Regulator Double Male Threaded Pressure Reducing Valve

W70XLDMSC

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1, ANSI B16.22
ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-584
CSA Certified
Yes
End Connection 1
Male
End Connection 2
Male
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
300 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Seat Material
Stainless Steel
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$260.41
EACH
  • QUANTITY