DESCRIPTION

  • Acceptable for use in potable water systems
  • Horizontal or vertical installation

Wilkins Regulator FNPT Dual Check Valve Union

WUFXF700XL

Valve Size:

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
Lead Law Compliant
Yes
Length
3-3/16 in
Material
Noryl®
Maximum Pressure
175 psi
Maximum Temperature
180
Valve Size
1/2 in
Valve Type
Check Valves
Width
1-3/4 in

Starting at
$56.92
EACH
  • QUANTITY