• Cart

Wilkins Regulator Ductile Iron Double Check Valve W350ARBFVA

DESCRIPTION

  • Designed to replace old, long lay length double check valve assemblies
  • For drop-in replacements installed between the backflow valve and the outlet shut-off valve
  • Modular check design
  • Single access cover reduces maintenance down time
  • With flanged end butterfly gate valves with integral supervisory switches
  • Zurn Wilkins® compound check provides low headloss

Wilkins Regulator Ductile Iron Double Check Valve

W350ARBFVA

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI B16.1
ASSE Standards
ASSE 1015
ASTM Specifications
ASTM A-276
AWWA Specifications
AWWA C-510, AWWA C-550, AWWA C-606
Lead Law Compliant
Yes
Material
Ductile Iron
NSF Certified
No
UL Listed
No
Valve Size
2-1/2 in

Starting at
Call for Pricing
  • QUANTITY