• Cart

DESCRIPTION

  • Grooved end NRS gate valves
  • Light weight epoxy-coated ductile iron body
  • No threads or taps in body or cover, eliminating exposure to corrosion
  • Single access cover reduces maintenance down time
  • Used in high health hazard applications and all market segments
  • Zurn Wilkins® compound check provides low headloss

Wilkins Regulator Ductile Iron Grooved Pressure Backflow Preventer

W375G

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B16.1
ASSE Standards
ASSE 1013
ASTM Specifications
ASTM A-276, ASTM A-536
AWWA Specifications
AWWA C-511, AWWA C-550, AWWA C-606
CSA Certified
CSA B64.4
Coating
Epoxy
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
28-3/10 in
Lead Law Compliant
Yes
Length
36-4/5 in
Material
Ductile Iron
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Recommended Valve Application
Water
UL Listed
Yes
Valve Operator
Wheel Handle
Valve Seat Material
EPDM
Valve Size
2-1/2 in
Valve Type
Backflow Preventer
Weight
220
Width
19-3/10 in

Starting at
Call for Pricing
  • QUANTITY