Wilkins Regulator Fast-Test Test Cocks with SAE Fitting WRK14860XLFT

DESCRIPTION

  • Fits 1-1/4" - 2" backflow preventers
  • Includes four 1/4" test cocks

Wilkins Regulator Fast-Test Test Cocks with SAE Fitting

WRK14860XLFT

Valve Size:

SPECIFICATIONS

End Connection 1
FIP
Height
6 in
Length
5-3/4 in
Material
Brass
Maximum Pressure
300 psi
Maximum Temperature
140
Valve Size
1/4 in
Width
4-5/8 in

Starting at
Call for Pricing
  • QUANTITY