DESCRIPTION

  • Designed for installation at the point of use
  • Suitable for multiple fixtures

Wilkins Regulator Faucet Mixing Valve

WZW1070XLPFD

Valve Size:

1/2 in

SPECIFICATIONS

ASSE Standards
ASSE 1070
Flow Rate
10 gpm
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
145 psi
Maximum Temperature
195
NSF Certified
No
Valve Size
1/2 in

Starting at
$153.78
EACH
  • QUANTITY