• Cart

DESCRIPTION

  • Entire pressure vessel is removable to facilitate check access for cleaning or repair
  • Fast test cocks
  • Includes stainless steel ball valve handles, and nuts
  • Provides low health hazard backflow protection while embodying state-of-the-art materials in a easily maintained design
  • Short lay length fits in smaller valve box
  • Top access to test cocks and shutoff valves and check assembly
  • Top-mounted test cocks ease installations

Wilkins Regulator Female Threaded Double Check Valve Assembly

W350XLFT

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI B16.1
ASSE Standards
ASSE 1015
ASTM Specifications
ASTM A-276
AWWA Specifications
AWWA C-510, AWWA C-550, AWWA C-606
CSA Certified
Yes
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Female Threaded
Height
5-1/2 in
Lead Law Compliant
Yes
Length
11-3/5 in
Material
Bronze
Maximum Pressure
175 psi
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
UL Listed
Yes
Valve Size
1 in
Weight
10
Width
4-1/2 in

Starting at
$222.54
EACH
  • QUANTITY