DESCRIPTION

  • All internal parts corrosion-resistant
  • For commercial or industrial pressure reduction applications
  • High flow rates and low fall-off

Wilkins Regulator Female x Female Pressure Reducing Valve

W500XLFC

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-806
End Connection 1
Flanged
End Connection 2
Flanged
Height
15 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
10-3/8 in
Material
Delrin™, Rubber
Material Type
Buna-N, EPDM
Maximum Pressure
300 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
150#
Valve Body Style
Flanged
Valve Seat Material
Stainless Steel
Valve Size
2-1/2 in
Valve Type
Pressure Reducing Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$2973.08
EACH
  • QUANTITY