DESCRIPTION

  • Short lay length makes replacement easier
  • Zurn Wilkins® compound check provides low headloss

Wilkins Regulator Flanged Double Check Valve with Outside Stem and Yoke Valve

W350OSY

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
ASTM Specifications
ASTM A-276
AWWA Specifications
AWWA C-606
CSA Certified
Yes
End Connection 1
NPT
End Connection 2
NPT
Material
Bronze
Maximum Pressure
175 psi
NSF Certified
Yes
NSF Specifications
NSF 61-G
UL Listed
Yes
Valve Size
10 in
Valve Stem
Non-rising Valve Stem

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY