Wilkins Regulator Flanged Ductile Iron Detector Assembly with Wheel Handle W375ARBFVADOM

DESCRIPTION

  • Designed to replace old, long lay length reduced pressure principle assemblies
  • Reduces the cost of assembly replacement
  • Zurn Wilkins® compound check provides low headloss

Wilkins Regulator Flanged Ductile Iron Detector Assembly with Wheel Handle

W375ARBFVADOM

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-G, ANSI B16.1 Class 125
ASSE Standards
ASSE 1013
ASTM Specifications
ASTM A-276, ASTM A-536 Grade 4
AWWA Specifications
AWWA C-511, AWWA C-550
CSA Certified
Yes
Coating
Epoxy
End Connection 1
Flanged
End Connection 2
Flanged
Lead Law Compliant
Yes
Length
37-1/4 in
Material
Ductile Iron
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61 Annex G
Number of Handles
Two Handle
Recommended Valve Application
Water
UL Listed
Yes
Valve Operator
Wheel Handle
Valve Seat Material
EPDM
Valve Size
2-1/2 in
Valve Type
Backflow Preventers

Starting at
Call for Pricing
  • QUANTITY