Wilkins Regulator Flanged FIP Brass Dielectric Union WDUXLCL

DESCRIPTION

  • A dielectric fitting is necessary where dissimilar metals are used in piping systems
  • Designed for installation on potable water lines to protect against piping system deterioration caused by galvanic and stray current corrosion
  • Female iron pipe x female copper sweat
  • Used to couple dissimilar piping materials

Wilkins Regulator Flanged FIP Brass Dielectric Union

WDUXLCL

MORE SIZES AVAILABLE

SPECIFICATIONS

CARB OTC LEED Compliant
No
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Size
2-1/2 in x 2-1/2 in