• Cart

DESCRIPTION

  • 3" OS&Y gate valve - flanged end connections
  • Outside stem and yoke, resilient wedge gate valve

Wilkins Regulator Flanged Gate Valve

W48OSY

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B16.1, ANSI C509, ANSI C550, ANSI C606
ASTM Specifications
ASTM A-276, ASTM A-536 65-45-12, ASTM B-150, ASTM B-584
AWWA Specifications
AWWA C-509, AWWA C-550, AWWA C-606
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
Yes
Height
22 in
Lead Law Compliant
Yes
Length
10 in
Material
Ductile Iron
Maximum Pressure
250 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372
Recommended Valve Application
Water
UL Listed
Yes
Valve Body Style
OS&Y
Valve Operator
Wheel Handle
Valve Size
3 in
Valve Stem
Resilient Wedge
Valve Type
Gate Valves
Weight
64
Width
10 in

Starting at
Call for Pricing
  • QUANTITY