DESCRIPTION

  • Bronze body construction with hard chromed brass ball
  • Quarter-turn , full port ball valves
  • Used on Wilkins® small diameter backflow assemblies

Wilkins Regulator Bronze and Brass FNPT Full Port Ball Valve with Lever Handle

W850XL

Valve Size:

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
Lead Law Compliant
Yes
Recommended Valve Application
Commercial, Industrial, Residential
Valve Size
1 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$45.38
EACH
  • QUANTITY