DESCRIPTION

  • Bronze body construction with hard chromed brass ball
  • Quarter-turn , full port ball valves
  • Used on Wilkins® small diameter backflow assemblies

Wilkins Regulator FNPT Bronze and Stainless Steel Full Port Ball Valve with Lever Handle and Nut

W850XLSB

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1
ASTM Specifications
ASTM B-16, ASTM B-584
End Connection 1
FNPT
End Connection 2
FNPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Bronze, Stainless Steel
Maximum Pressure
400 psi
Maximum Temperature
350
NSF Certified
Yes
NSF Specifications
NSF 372
Recommended Valve Application
Air, Gas, Oil, Steam, Water
UL Listed
No
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
1 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY