DESCRIPTION
- Bronze body construction with hard chromed brass ball
- Quarter-turn , full port ball valves
- Used on Wilkins® small diameter backflow assemblies
Wilkins Regulator FNPT Bronze and Stainless Steel Full Port Ball Valve with Lever Handle
W850TXLSB
Valve Size:
1 inSPECIFICATIONS
- ANSI Specifications
- ANSI 372, ANSI B1.20.1
- ASTM Specifications
- ASTM B-16, ASTM B-584
- End Connection 1
- FNPT
- End Connection 2
- FNPT
- FM Approved
- No
- IAPMO Listed
- No
- Lead Law Compliant
- Yes
- Material
- Bronze, Stainless Steel
- Maximum Pressure
- 400 psi
- Maximum Temperature
- 350
- NSF Certified
- Yes
- NSF Specifications
- NSF 372
- Recommended Valve Application
- Air, Gas, Oil, Steam, Water
- UL Listed
- No
- Valve Operator
- Lever Handle
- Valve Port Opening
- Full Port
- Valve Size
- 1 in
- Valve Type
- Ball Valves
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday