DESCRIPTION

  • Entire pressure vessel is removable to facilitate check access for cleaning or repair
  • Includes stainless steel ball valve handles and nuts
  • Provides low health hazard backflow protection while embodying state-of-the-art materials in a easily maintained design
  • Short lay length fits in smaller valve box
  • Top access to test cocks and shutoff valves and check assembly

Wilkins Regulator Double Check Compression Valve Assembly

W350XL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASTM Specifications
ASTM B-124, ASTM B-584
AWWA Specifications
AWWA C-606
CSA Certified
Yes
End Connection 1
FNPT
End Connection 2
FNPT
Lead Law Compliant
Yes
Length
17 in
Material
Cast Bronze, Forged Brass, Rubber, Stainless Steel
Material Type
Buna Nitrile, Delrin®, Reinforced Nylon
Maximum Pressure
175 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
UL Listed
Yes
Valve Body Style
Threaded
Valve Size
1 in
Valve Stem
Non-rising Valve Stem
Valve Type
Check Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$242.26
EACH
  • QUANTITY