DESCRIPTION

  • Both check valves and test cocks are designed at an inclined angle upward for easy access during repair, maintenance, and testing
  • Complete with 2 full port resilient seated ball valves for shut-off, and 4 resilient seated ball valve test cocks
  • Includes stainless steel ball valve handles, and nuts
  • Most suitable for low health hazard meter box applications that require easy access during testing and repair

Wilkins Regulator FNPT Double Check Valve Assembly

W950XLT2

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASSE Standards
ASSE 1015
ASTM Specifications
ASTM B-584
AWWA Specifications
AWWA C-510
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Height
6-3/10 in
Lead Law Compliant
Yes
Length
13 in
Material
Cast Bronze, Stainless Steel
Material Type
300L
Maximum Pressure
175 psi
Maximum Temperature
180
NSF Certified
Yes
Pressure Class
175#
Recommended Valve Application
Water
UL Listed
No
Valve Port Opening
Full Port
Valve Seat Material
Silicone
Valve Size
3/4 in
Valve Type
Double Check Valves
Weight
8.5
Width
10 in

Starting at
$246.17
EACH
  • QUANTITY