DESCRIPTION

  • Allows for easy repair and winterization
  • Assembly provides protection where a potential health hazard exists
  • Designed for potable water lines to protect against back-siphonage and back-pressure
  • Housing and check modules resist corrosion
  • Patented removable pressure vessel
  • Removable pressure vessel simplifies service and maintenance
  • Short lay length fits in smaller area
  • With bronze wye strainer

Wilkins Regulator Reduced Pressure Principle Assembly Strainer

W375XLS

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASSE Standards
ASSE 1013
ASTM Specifications
ASTM B-124, ASTM B-584
AWWA Specifications
AWWA C-511
CSA Certified
Yes
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
Height
7-7/16 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
14-9/16 in
Material
Cast Bronze
Maximum Pressure
175 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Two Handle
UL Listed
Yes
Valve Size
1 in
Valve Type
Backflow Preventers
Width
8 in

Starting at
$528.81
EACH
  • QUANTITY