Wilkins Regulator FNPT Tailpiece Kit WTPKXL

DESCRIPTION

Wilkins Regulator FNPT Tailpiece Kit

WTPKXL

Valve Size:

1 in

SPECIFICATIONS

End Connection 1
FNPT
Fitting Size 1
1 in
Fitting Sizes
1 in
GSA Approved
No
Lead Law Compliant
Yes
Valve Size
1 in

Starting at
$26.67
EACH
  • QUANTITY

DOCUMENTS