DESCRIPTION

  • Corrosion resistant and easy to repair
  • Integral strainer makes this device most suitable for residential and commercial water systems that require frequent cleaning of sediment and debris
  • Replaceable acetal cartridge with integral strainer
  • Short lay length makes for easy retrofit

Wilkins Regulator Water Pressure Reducing Valve with Integral By-Pass Check Valve and Strainer

WNR3XL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61-G, ANSI B1.20.1, ANSI B16.22
ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-584
CSA Certified
Yes
End Connection 1
FNPT Union
End Connection 2
FNPT
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Cast Bronze, Rubber, Stainless Steel
Material Type
300, Buna-N, EPDM
Maximum Pressure
400 psi
Maximum Temperature
140
Mesh Size
20
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Valve Seat Material
EPDM
Valve Size
1/2 in
Valve Type
Pressure Reducing Valves

Starting at
$85.98
EACH
  • QUANTITY