DESCRIPTION

  • Acceptable for use in potable water systems
  • Designed for installation on potable water lines to protect against both back siphonage and backpressure of polluted water into the potable water supply
  • Horizontal or vertical installation

Wilkins Regulator FNPT x Union Dual Check Valve

WUFX1F700XL

Valve Size:

1 in

SPECIFICATIONS

End Connection 1
FNPT Union
End Connection 2
FNPT
End Connections
FNPT Union x FNPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
4-1/2 in
Material
Cast Bronze
Material Type
Buna-N
Maximum Pressure
175 psi
Maximum Temperature
180
NSF Certified
No
UL Listed
No
Valve Bonnet Type
Union
Valve Size
1 in
Valve Type
Check Valves
Width
2 in

Starting at
$59.59
EACH
  • QUANTITY