DESCRIPTION

  • Double meter, fast test cocks
  • Entire pressure vessel is removable to facilitate check access for cleaning or repair
  • Includes stainless steel ball valve handles, and nuts
  • Provides low health hazard backflow protection while embodying state-of-the-art materials in a easily maintained design
  • Short lay length fits in smaller valve box
  • Top access to test cocks and shutoff valves and check assembly
  • Top-mounted test cocks ease installations

Wilkins Regulator MNPT Stainless Steel Double Check Valve

W350LXLDMFT

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1015
CSA Certified
Yes
End Connection 1
MNPT
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes
Valve Size
3/4 in
Valve Type
Check Valves

Starting at
$294.48
EACH
  • QUANTITY