6 in. Epoxy Coated Ductile Iron Grooved 175 psi Backflow Preventer
This product has been replaced by
Manufacturer Part #6-350ABG
Model 350 6 in. Epoxy Coated Ductile Iron Grooved 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Top access to test cocks and shutoff valves and check assembly
- Short lay length makes for easy retrofit
- With grooved end butterfly valves and integral supervisory switches
- Single access cover reduces maintenance down time
- Modular check design
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM A-276, ASTM A-536 Grade 4
- AWWA:
- AWWA C-606
- Application:
- Fire Protection
- CSA Certified:
- Yes
- Coating:
- Painted
- Collection:
- Model 350
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Height:
- 30-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 43 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Product Type:
- Sprinkler Valve
- UL Listed:
- Yes
- Valve Seat Material:
- EPDM, Noryl
- Valve Size:
- 6 in
- Weight:
- 282.5 lb
- Width:
- 24 in