• Cart

DESCRIPTION

  • Corrosion-resistant
  • Designed for installation on potable water lines to protect against both backsiphonage, and backpressure of polluted water into the potable water supply where a potential health hazard does not exist
  • Improved flow characteristics, allowing for installation in lower-pressure systems
  • Lower maintenance costs from corrosion resistance
  • Short lay length for small space installation
  • With flanged end outside stem and yoke inlet gate valve, and grooved end outside stem and yoke outlet gate valve
  • Zurn Wilkins® compound check provides low headloss

Wilkins Regulator Model 350AST Stainless Steel Flanged 175 psi Backflow Preventer

W350ASTOSYFG

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
ASTM Specifications
ASTM A-276
AWWA Specifications
AWWA C-606
CSA Certified
Yes
Collection
Model 350AST
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
175 psi
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
UL Listed
Yes
Valve Size
4 in

Starting at
Call for Pricing
  • QUANTITY