Wilkins Regulator PEX Double Union Pressure Reducing Valve WREMXLDUPEX

DESCRIPTION

Wilkins Regulator PEX Double Union Pressure Reducing Valve

WREMXLDUPEX

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-584
CSA Certified
Yes
End Connection 1
Union
End Connection 2
Union
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Pressure
400 psi
Maximum Temperature
140
NSF Certified
Yes
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS