DESCRIPTION

Wilkins Regulator Pressure Reducing Valve Repair Kit

WRK600XL

Valve Size:

SPECIFICATIONS

Brand Model Compatibility
Wilkins Regulator 600XL Water Pressure Reducing Valve
FM Approved
No
Lead Law Compliant
Yes
Material
Brass, Chrome, Iron, Rubber, Stainless Steel
NSF Certified
No
UL Listed
No
Valve Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS