DESCRIPTION

  • Designed for residential domestic water applications
  • Integral strainer is easily cleaned with the removal of a single cap
  • Less union assembly
  • Most suitable for systems requiring frequent cleaning because of sediment and debris

Wilkins Regulator Water Pressure Reducing Valve

W600XLLU

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-584
CSA Certified
Yes
End Connection 1
FNPT
End Connection 2
FIP
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Cast Bronze, Stainless Steel
Maximum Pressure
300 psi
Maximum Temperature
140
NSF Certified
Yes
Valve Seat Material
Stainless Steel
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves

Starting at
$250.04
EACH
  • QUANTITY