DESCRIPTION

  • Alloy body and composite bell
  • Corrosion-resistant acetal cartridge
  • Corrosion-resistant and easy to repair
  • Integral strainer makes this device most suitable for residential and commercial water systems that require frequent cleaning of sediment and debris
  • NSF 61, Annex G compliant
  • Replaceable acetal cartridge with integral strainer
  • Short lay length makes for easy retrofit

Wilkins Regulator Model NR3XL Sweat x FNPT Pressure Reducing Valve

WNR3XLC

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61-G
ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-584
CSA Certified
Yes
Collection
Model NR3XL
End Connection 1
Female Copper Sweat
End Connection 2
Female Copper Sweat
End Connections
Female Copper Sweat
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Cast Bronze
Maximum Pressure
400 psi
Maximum Temperature
140
NSF Certified
No
Valve Seat Material
EPDM
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves

Starting at
$118.9
EACH
  • QUANTITY