DESCRIPTION

  • Designed for applications where the reduction of high inlet pressure to safe and stable outlet pressure is required
  • Molded-in hex on stem eliminates need for special tooling during assembly or disassembly
  • O-ring stem seals eliminate paper shims, speeding service
  • Pressure gauges, wye strainer, isolation valves, and epoxy coating included
  • Pressure regulation is not dependent upon flow rate, resulting in minimal pressure loss through the valve

Wilkins Regulator 150# Flanged Pressure Reducing Valve

WZW209

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 150, ANSI 372, ANSI 61, ANSI C530
ASTM Specifications
ASTM A-536, ASTM B-176
AWWA Specifications
AWWA C-530
CSA Certified
Yes
End Connection 1
Flanged
End Connection 2
Female
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Bronze, Ductile Iron, Stainless Steel
Maximum Pressure
150 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
150#
Recommended Valve Application
Water
Valve Body Style
1 piece
Valve Disc Material
Rubber
Valve Port Opening
Reduced Port
Valve Seat Material
Bronze
Valve Size
3 in
Valve Type
Pressure Reducing Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$2952.07
EACH
  • QUANTITY